Twin Cover Clip / 5400 Series Raceway, Non-Metallic, Ivory

Item #: 5647

Cat #: 5406T

UPC: 786776536171

Non-Metallic, Twin Snap Cover Clip, 5400 Series. Size: 2-5/8" Length, 1" Width. PVC, Ivory.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Non-Metallic, Twin Snap Cover Clip, 5400 Series. Size: 2-5/8" Length, 1" Width. PVC, Ivory.
5400 Series™ Raceway provides wire and cable management for data, voice, video, and power applications. For school and office applications, this is an ideal solution for providing flexibility and accessibility of wire and cable.
Also known as: 786776536171, 5406T

Specifications

Length: 2 5/8 in
Color: Ivory
Material: PVC
Length: 2 5/8 in
Material: PVC
Color: Ivory

Customer Reviews

No reviews for this product
(0)