This product may not be available in all locations.
2
more

Breaker, Non-Automatic, 60A, 240VAC, 2P, for Disconnects
Item #: 399217
Cat #: QO200
UPC: 785901371700
Documents & Guides
Breaker, Non-Automatic, 60 Amp, 240 Volt AC, 2-Pole, for Disconnects
Sign In or Register to view pricing and more.
Overview
Breaker, Non-Automatic, 60 Amp, 240 Volt AC, 2-Pole, for Disconnects
Also known as: 785901371700, QO200
Specifications
Poles: | 2 |
Family / Style: | QO |
Mounting: | Device |
Volts AC: | 240 |
Amps: | 60 |
Standards: | California Proposition 65 |
Poles: | 2 |
Mounting: | Device |
Amps: | 60 |
Family / Style: | QO |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)