Cover Clip / 5400 Series Raceway, Non-Metallic, Ivory

Item #: 5245

Cat #: 5406A

UPC: 786776541182

Non-Metallic, Cover Clip, 5400 Series. Size: 5-3/32" Length, 3/4" Width. PVC, Ivory.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Non-Metallic, Cover Clip, 5400 Series. Size: 5-3/32" Length, 3/4" Width. PVC, Ivory.
5400 Series™ Raceway provides wire and cable management for data, voice, video, and power applications. For school and office applications, this is an ideal solution for providing flexibility and accessibility of wire and cable.
Also known as: 786776541182, 5406A

Specifications

Color: Ivory
Material: PVC
Length: 5 3/32 in
Color: Ivory
Length: 5 3/32 in
Material: PVC

Customer Reviews

No reviews for this product
(0)