Search results

4,746 Found
Wiremold

Raceway, 1-Piece, Steel, 3/4" x 10', Ivory

Item #: 17853
CAT #: V500
UPC: 786776070125
Company wide:
0 in stock
Wiremold

1-Gang Combination Device Box, Steel, 1/2" KOs, White

Item #: 16198
CAT #: 5745WH
UPC: 786776562958
Company wide:
0 in stock
Wiremold

500, 700 Raceway Supporting Clip, Ivory

Item #: 21124
CAT #: V5703
UPC: 786776189544
Company wide:
0 in stock
Wiremold

Switch/Receptacle Box, 1-Gang, 500/700 Series Raceway, Ivory

Item #: 16867
CAT #: V5748
UPC: 786776070552
Company wide:
0 in stock
Wiremold

Shallow Switch/Receptacle Box, 1-Gang, 500/700 Series Raceway, Ivory

Item #: 16921
CAT #: V5747
UPC: 786776070521
Company wide:
0 in stock
Wiremold

Raceway, 1-Piece, Steel, Ivory, 3/4" x 21/32" x 10', 700 Series

Item #: 17731
CAT #: V700
UPC: 786776070194
Company wide:
0 in stock
Wiremold

Entrance End Fitting, Plugmold 2000 Series, Steel, White

Item #: 44640
CAT #: WH2010A2
UPC: 786776074567
Company wide:
0 in stock
Wiremold

Raceway 90° Flat Elbow, 500 Series, Steel, Ivory

Item #: 17800
CAT #: V511
UPC: 786776070156
Company wide:
0 in stock
Wiremold

Flush Type Extension Adapter, 1-Gang, 500/700 Series, Ivory

Item #: 16800
CAT #: V5751
UPC: 786776070590
Company wide:
0 in stock
Wiremold

Raceway Internal Elbow, 500 Series, Steel, Ivory

Item #: 17767
CAT #: V517
UPC: 786776070170
Company wide:
0 in stock
Wiremold

Tamper Resistant Outlet Strip, Steel, White, 6 Outlets, 6" Centers, 3' Long

Item #: 316198
CAT #: WH20GB306TR
UPC: 786776174861
Company wide:
0 in stock
Wiremold

Tamper Resistant Outlet Strip, Steel, White, 8 Outlets, 6" Centers, 5' Long

Item #: 248242
CAT #: WH20GB506TR
UPC: 786776174878
Company wide:
0 in stock
Wiremold

Raceway Mounting Strap, 500 Series, Steel, Ivory

Item #: 17835
CAT #: V504
UPC: 786776189520
Company wide:
0 in stock
Wiremold

Adjustable Square Floor Box, Depth: 3-1/2 to 6", Non-Metallic

Item #: 3873
CAT #: 880MP
UPC: 786564524304
Company wide:
0 in stock
Wiremold

Raceway Combination Connector, 1/2", Raceway to Outlet Box, Ivory

Item #: 16724
CAT #: V5785
UPC: 786776070637
Company wide:
0 in stock
Wiremold

Adjustable Ring for Floor Box, 1-Gang, Non-Metallic

Item #: 3960
CAT #: 880MPA
UPC: 786564548874
Company wide:
0 in stock
Wiremold

Raceway, 1-Piece, Steel, 3/4" x 10', Ivory

Steel, 1-Piece Raceway, 500 Series, Size: 17/32" Height, 3/4" Width, 10' Length, Includes (1) Coupling, Ivory
Item #: 17853
CAT #: V500
UPC: 786776070125
Company wide:
0 in stock
Wiremold

1-Gang Combination Device Box, Steel, 1/2" KOs, White

1-Gang Combination Device Box, Steel, 1/2" KOs, White
Item #: 16198
CAT #: 5745WH
UPC: 786776562958
Company wide:
0 in stock
Wiremold

500, 700 Raceway Supporting Clip, Ivory

Steel, Supporting Clip, 500, 700 Series. Size: 2-1/2". Ivory.
Item #: 21124
CAT #: V5703
UPC: 786776189544
Company wide:
0 in stock
Wiremold

Switch/Receptacle Box, 1-Gang, 500/700 Series Raceway, Ivory

Single-Gang, Device Box, 500, 700 Series, Size: 1-3/4" Depth, Steel, Ivory
Item #: 16867
CAT #: V5748
UPC: 786776070552
Company wide:
0 in stock
Wiremold

Shallow Switch/Receptacle Box, 1-Gang, 500/700 Series Raceway, Ivory

Steel, 1-Gang, Shallow Device Box, 500, 700 Series. Size: 1-3/8" Depth. Ivory.
Item #: 16921
CAT #: V5747
UPC: 786776070521
Company wide:
0 in stock
Wiremold

Raceway, 1-Piece, Steel, Ivory, 3/4" x 21/32" x 10', 700 Series

Steel, 1-Piece Raceway, 700 Series. Size: 21/32" Height, 3/4" Width, 10' Length. Includes: (1) Coupling. Ivory.
Item #: 17731
CAT #: V700
UPC: 786776070194
Company wide:
0 in stock
Wiremold

Entrance End Fitting, Plugmold 2000 Series, Steel, White

Steel, Entrance End Fitting, 2000 Series. Size: 3" Length, 1-1/2" Height, 1-9/32" Width. White.
Item #: 44640
CAT #: WH2010A2
UPC: 786776074567
Company wide:
0 in stock
Wiremold

Raceway 90° Flat Elbow, 500 Series, Steel, Ivory

Steel, 90° Flat Elbow, 500 Series. Size: 2", Ivory
Item #: 17800
CAT #: V511
UPC: 786776070156
Company wide:
0 in stock
Wiremold

Flush Type Extension Adapter, 1-Gang, 500/700 Series, Ivory

Steel, 1-Gang, Flush Type Extension Adapter, 500, 700 Series. Size: 15/16" Depth. Ivory.
Item #: 16800
CAT #: V5751
UPC: 786776070590
Company wide:
0 in stock
Wiremold

Raceway Internal Elbow, 500 Series, Steel, Ivory

Steel, Internal Elbow, 500 Series, Size: 2-3/4", Ivory
Item #: 17767
CAT #: V517
UPC: 786776070170
Company wide:
0 in stock
Wiremold

Tamper Resistant Outlet Strip, Steel, White, 6 Outlets, 6" Centers, 3' Long

Steel, Prewired Plugmold, Tamper-Resistant, Length: 3 ft. Color: White. Outlets (6") O/C: Total Outlets: (6) 15A, 125V: Single Circuit, Single Outlets.
Item #: 316198
CAT #: WH20GB306TR
UPC: 786776174861
Company wide:
0 in stock
Wiremold

Tamper Resistant Outlet Strip, Steel, White, 8 Outlets, 6" Centers, 5' Long

Steel, Prewired Plugmold, Tamper-Resistant, Length: 5 ft. Color: White. Outlets (6") O/C: Total Outlets: (8) 15A, 125V: Single Circuit, Single Outlets.
Item #: 248242
CAT #: WH20GB506TR
UPC: 786776174878
Company wide:
0 in stock
Wiremold

Raceway Mounting Strap, 500 Series, Steel, Ivory

Steel, Mounting Strap, 500 Series, Size: 1-7/8" Length, 1/2" Width, Ivory
Item #: 17835
CAT #: V504
UPC: 786776189520
Company wide:
0 in stock
Wiremold

Adjustable Square Floor Box, Depth: 3-1/2 to 6", Non-Metallic

Adjustable Floor Box, Non-Metallic, Depth: 3-1/2 - 6". Cubic Inches: 50 - 100". Knockouts: (4) 1/2", 3/4" or 1". Includes: Reusable Mudcap, Insert Spacer, 1.25" Standard Conduit Opening, Reducers for 1" to 1/2"
Item #: 3873
CAT #: 880MP
UPC: 786564524304
Company wide:
0 in stock
Wiremold

Raceway Combination Connector, 1/2", Raceway to Outlet Box, Ivory

Steel, Combination Connector, 500, 700 Series. Size: 1-3/8" Width, 3" Length, 1-5/16" Height, 1/2" Trade KO. Ivory
Item #: 16724
CAT #: V5785
UPC: 786776070637
Company wide:
0 in stock
Wiremold

Adjustable Ring for Floor Box, 1-Gang, Non-Metallic

1-Gang, Non-Metallic Floor Box Adjustable Ring. Includes: Fiber Storage Loop, Brass Inserts, Green Ground Wire, Screws. For use with: 828GFITC, 829PFLRT.
Item #: 3960
CAT #: 880MPA
UPC: 786564548874
Company wide:
0 in stock
Page 1 of 99+
4,746 Items found