
Non-Metallic Surface Raceway, One-Piece, Hinged, 1" x 8', White
Item #: 60454
Cat #: LD5WH8-A
UPC: 074983729869
Documents & Guides
Non-Metallic Surface Raceway, One-Piece, Hinged, White, Type LD5, 1.01 Inch Wide x .60 Inch High x 8 Foot Long
Sign In or Register to view pricing and more.
Overview
Non-Metallic Surface Raceway, One-Piece, Hinged, White, Type LD5, 1.01 Inch Wide x .60 Inch High x 8 Foot Long
Also known as: 074983729869, LD5WH8-A
Specifications
Length: | 8 ft |
Color: | White |
Material: | PVC |
Height: | 0.600 in |
Width: | 1.010 in |
Length: | 8 ft |
Material: | PVC |
Width: | 1.010 in |
Color: | White |
Height: | 0.600 in |
Customer Reviews
No reviews for this product
(0)