WHITE 1-1/4" DUCT 8 FT WITH ADHESIVE

Item #: 480219

Cat #: TSR2W-8A

UPC: 089306173472

Sign In or Register to view pricing and more.
Documents & Guides
HellermannTytonGÇÖs low voltage raceway (TSR) is a one piece, non-metallic, adhesive backed, latching raceway designed to aesthetically organize and route communications wires, including high speed UTP cable and fiber optic cable, from the telecom room to the work area. Type is TSR2-8A and Color is White (WH).

Overview

HellermannTytonGÇÖs low voltage raceway (TSR) is a one piece, non-metallic, adhesive backed, latching raceway designed to aesthetically organize and route communications wires, including high speed UTP cable and fiber optic cable, from the telecom room to the work area. Type is TSR2-8A and Color is White (WH).
HellermannTyton’s low voltage raceway (TSR) is a one piece, non-metallic, adhesive backed, latching raceway designed to aesthetically organize and route communications wires, including high speed UTP cable and fiber optic cable, from the telecom room to the work area.
Also known as: 089306173472, TSR2W-8A

Specifications

Width: 1 1/4 in
Length: 8 ft
Color: White
Material: PVC
Width: 1 1/4 in
Color: White
Length: 8 ft
Material: PVC

Customer Reviews

No reviews for this product
(0)