Relay, Enclosed, Pilot Control, 10 Amp, 10-30V AC/DC, 120VAC Coil

Item #: 111998

Cat #: RIBU1C

UPC:

Documents & Guides
Pilot Relay, 10 Amp SPDT, 10-30 Vac/dc/120 Vac Coil, NEMA 1 Housing
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pilot Relay, 10 Amp SPDT, 10-30 Vac/dc/120 Vac Coil, NEMA 1 Housing
The Pilot Series contains relays that are rated at 10 or 15 Amps. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.
Also known as: RIBU1C, RIB Relay, RIB, Ribby

Specifications

Volts AC Control: 120
Amps: 10
Type: Enclosed, Relay, Pilot Control
Poles: 1
Mounting: Conduit
Volts AC Range: 12 - 30
Volts DC Range: 12 - 30
Volts AC Control: 120
Type: Enclosed, Relay, Pilot Control
Mounting: Conduit
Volts DC Range: 12 - 30
Amps: 10
Poles: 1
Volts AC Range: 12 - 30

Customer Reviews

No reviews for this product
(0)