LD5 Low Voltage 1-piece Single Channel R

Item #: 310279

Cat #: LD5WH10-A

UPC: 074983729968

Sign In or Register to view pricing and more.
One-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. Available in 6', 8', and 10' lengths, White, PVC, Length 10.00 ft, Width 1.01 in.

Overview

One-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. Available in 6', 8', and 10' lengths, White, PVC, Length 10.00 ft, Width 1.01 in.
Also known as: 074983729968, LD5WH10-A

Specifications

Width: 1 in
Color: White
Material: PVC
Length: 10 ft
Width: 1 in
Material: PVC
Color: White
Length: 10 ft

Customer Reviews

No reviews for this product
(0)