
Pin & Sleeve Connector, 100A, 4P4W
Item #: 57393
Cat #: ARC1044CD
UPC: 781381440523
Documents & Guides
100 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.
Sign In or Register to view pricing and more.
Overview
100 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.
Powertite Grounding Style 1 Connector Body, Number Of Poles: 4, Number Of Wires:4, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Materia oat, Dimensions: 4-1/4 IN Width X 4-1/4 IN Height, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMAFB11, For ACP1044CD Clamping Ring Plug
Also known as: 781381440523, ARC1044CD, INLINE
Specifications
Color: | Metallic |
Amps: | 100 |
Type: | Connector |
Poles: | 4 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
Color: | Metallic |
Type: | Connector |
Volts AC: | 600 |
Amps: | 100 |
Poles: | 4 |
IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)