
Clamping Ring Plug, 100 Amp, 4-Pole, 4-Wire
Item #: 57145
Cat #: ACP1044CD
UPC: 781381440172
100 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X
Sign In or Register to view pricing and more.
Overview
100 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X
Powertite™ Series Plugs, Connectors and Receptacles use our versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. Available in 30, 60, 100, 150, 200 and 400 Amp designs, they feature widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene sealing bushing. Shell only or shell plus extra pole grounding provides safe, "make first, break last" grounding.
Also known as: 781381440172, ACP1044CD, Edison plug, Cannon Plug
Specifications
Color: | Metallic |
Amps: | 100 |
Poles: | 4 |
Volts AC: | 600 |
Color: | Metallic |
Poles: | 4 |
Amps: | 100 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)