Pin & Sleeve Receptacle, 100A, 4P4W

Item #: 57891

Cat #: ADR1044

UPC: 781381186315

Documents & Guides
100 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X
Sign In or Register to view pricing and more.

No associated products found.

Overview

100 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X
Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4,Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Cop : 0.875 to 1.906IN
Also known as: 781381186315, ADR1044

Specifications

Color: Metallic
Amps: 100
Poles: 4
Volts AC: 600
Color: Metallic
Poles: 4
Amps: 100
Volts AC: 600

Customer Reviews

No reviews for this product
(0)