Locking Plug, 30A, 125V, 2P3W, Wetguard

Item #: 55392

Cat #: 28W47

UPC: 078477968932

30 Amp, 125 Volt, NEMA L5-30P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Amp, 125 Volt, NEMA L5-30P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.
30 Amp, 125 Volt, Locking Plug, Industrial Grade, Grounding, Wetguard, Yellow
Also known as: 078477968932, 28W47

Specifications

Type: Grounding, Wetguard, Plug
Volts AC: 120
Amps: 30
NEMA Configuration: L5-30P
Color: Yellow
Type: Grounding, Wetguard, Plug
Amps: 30
Color: Yellow
Volts AC: 120
NEMA Configuration: L5-30P

Customer Reviews

No reviews for this product
(0)