This product may not be available in all locations.

Selector Switch, 2-Position, Maintained, 30mm, Knob
Item #: 52639
Cat #: 800T-H2D1
UPC: 781180628979
Selector Switch, 2 Position, Maintained, 30mm, Black Knob, White Insert, 1 Normally Open, Contact Block, Nema 4/13
Sign In or Register to view pricing and more.
Mersen
AJT15 Fuse, Amp-Trap 2000®, 600V AC/DC, 15A, Time-Delay, Class J, AJT Series, Smart-Spot
Item #: 48310
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Selector Switch, 2 Position, Maintained, 30mm, Black Knob, White Insert, 1 Normally Open, Contact Block, Nema 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-H2D1 from Rockwell Automation® is a two-position, 30 mm selector switch with a white insert. It is standard knob maintained. And it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180628979, 800T-H2D1
Specifications
Type: | Knob, 2-Position, Standard, Selector Switch |
Size: | 30 mm |
Color: | Black/White |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Type: | Knob, 2-Position, Standard, Selector Switch |
Color: | Black/White |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Family / Style: | 800T |
Customer Reviews
No reviews for this product
(0)