250V 3A 1 1/2x13/32 MID TD

Item #: 19897

Cat #: TRM3

UPC: 782001743369

Documents & Guides
Tri-Onic TRM time-delay midget fuses are rated 250VAC and are offered in 36 ampere ratings from 1/10A to 30A. They have 12 seconds time-delay at 200 percent rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection) 250 Volts 3 amps.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Tri-Onic TRM time-delay midget fuses are rated 250VAC and are offered in 36 ampere ratings from 1/10A to 30A. They have 12 seconds time-delay at 200 percent rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection) 250 Volts 3 amps.
Also known as: 782001743369, TRM3

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Amps: 3
Volts AC: 250
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Amps: 3
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Length: 1 1/2 in
Volts AC: 250
Class: Midget

Customer Reviews

No reviews for this product
(0)