Terminal Block, 2 Circuit, Thermocouple, Gray, 2.5mm

Item #: 1838

Cat #: 1492-JTC3S

UPC: 662073059042

Documents & Guides
Terminal Block, 2 Circuit, with Thermocouple Bars, Type S/1 E-Copper, 1 A-Copper, Gray, 30 - 12 AWG, 2.5 mm, 50 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 2 Circuit, with Thermocouple Bars, Type S/1 E-Copper, 1 A-Copper, Gray, 30 - 12 AWG, 2.5 mm, 50 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JTC3S from Rockwell Automation® is a gray 10. 2 x 60 x 43 mm (0. 40 x 2. 36 x1. 69 IN) terminal block with one pole and screw connections. It has two-circuit thermocouple (one E-copper, one A-copper). Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073059042, 1492-JTC3S

Specifications

Type: Terminal Block, Thermocouple
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Allowable Gauge Range: 30 - 12
Type: Terminal Block, Thermocouple
Mounting: DIN Rail
Allowable Gauge Range: 30 - 12
Family / Style: 1492
Color: Gray

Customer Reviews

No reviews for this product
(0)