1" Type 316 Stainless Steel Rigid Conduit, 10' Length

Item #: 241043

Cat #: S61010CT00

UPC: 847656000127

Documents & Guides
1 Inch Type 316 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Sign In or Register to view pricing and more.

No associated products found.

Overview

1 Inch Type 316 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
CalbriteTM stainless steel rigid conduit is manufactured in type 304 & 316 stainless to meet stringent sanitary requirements and withstand harsh corrosive environments. The conduit is polished to a bright, easily maintainable finish that allows for minimal cleaning, enhances the appearance, and improves the surface’s resistance to pitting & bacterial corrosion in CIP (clean-in-place) and SIP (sterilize-in-place) systems
Also known as: 847656000127, S61010CT00

Specifications

Diameter: 1 in
Length: 10 ft
Material: 316 Stainless Steel
Diameter: 1 in
Material: 316 Stainless Steel
Length: 10 ft

Customer Reviews

No reviews for this product
(0)