Search results

4,933 Found
Eaton Arrow Hart

15A Tamper-Resistant GFCI Receptacle, White

Item #: 2303797
CAT #: TRGF15W
UPC: 032664013041
Company wide:
0 in stock
Eaton Arrow Hart

15A TR Commercial Grade Duplex Receptacle, 5-15R, White

Item #: 105843
CAT #: TR270W
UPC: 032664666537
Company wide:
0 in stock
Eaton Arrow Hart

Wallplate 1G Decorator Poly Mid WH

Item #: 82994
CAT #: PJ26W
UPC: 032664751448
Company wide:
0 in stock
Eaton Arrow Hart

Range Receptacle, Heavy Duty, 30A, 125/250V, 3 Pole, 4 Wire, Black

Item #: 2244033
CAT #: AH1257BK-F
UPC: 032664006364
Company wide:
0 in stock
Eaton Arrow Hart

Wallplate 1G Duplex Poly Mid WH

Item #: 82951
CAT #: PJ8W
UPC: 032664751592
Company wide:
0 in stock
Eaton Arrow Hart

Switch Decorator SP 15A 120/277V WH

Item #: 86430
CAT #: 7501W
UPC: 032664627590
Company wide:
0 in stock
Eaton Arrow Hart

Wlplt 2G Sgl Rec W/2.15"Hole Poly Mid WH

Item #: 335445
CAT #: PJ703W
UPC: 032664580482
Company wide:
0 in stock
Eaton Arrow Hart

Recp TR WR Duplex 15A 125V 2P3W Str WH

Item #: 323892
CAT #: TWR270W
UPC: 032664667121
Company wide:
0 in stock
Eaton Arrow Hart

Switch Decorator 3Way 15A 120/277V WH

Item #: 109349
CAT #: 7503W
UPC: 032664627712
Company wide:
0 in stock
Eaton Arrow Hart

Recp TR Deco Duplex 15A 125V 2P3W WH

Item #: 105783
CAT #: TR1107W
UPC: 032664666445
Company wide:
0 in stock
Eaton Arrow Hart

Switch Toggle SP 15A 120V Grd WH

Item #: 91330
CAT #: 1301-7W
UPC: 032664750878
Company wide:
0 in stock
Eaton Arrow Hart

Range Receptacle, Heavy Duty, 50A, 125/250V, 3 Pole, 4 Wire, Black

Item #: 2245029
CAT #: AH1258BK-F
UPC: 032664006388
Company wide:
0 in stock
Eaton Arrow Hart

Wallplate 1G Blank Box Mount Poly Mid WH

Item #: 83009
CAT #: PJ13W
UPC: 032664751295
Company wide:
0 in stock
Eaton Arrow Hart

Wallplate 2G Decorator Poly Mid WH

Item #: 107657
CAT #: PJ262W
UPC: 032664751394
Company wide:
0 in stock
Eaton Arrow Hart

Lampholdr Keyless Push/TopWire Plast WH

Item #: 334365
CAT #: S768W-SP
UPC: 032664275807
Company wide:
0 in stock
Eaton Arrow Hart

15A Tamper/Weather-Resistant GFCI Receptacle, White

Item #: 2358864
CAT #: TWRGF15W
UPC: 032664013331
Company wide:
0 in stock
Eaton Arrow Hart

15A Tamper-Resistant GFCI Receptacle, White

15 Amp Tamper-Resistant GFCI Receptacle, Self-Test, 125V, White
Item #: 2303797
CAT #: TRGF15W
UPC: 032664013041
Company wide:
0 in stock
Eaton Arrow Hart

15A TR Commercial Grade Duplex Receptacle, 5-15R, White

Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, White, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, Tamper Resistant
Item #: 105843
CAT #: TR270W
UPC: 032664666537
Company wide:
0 in stock
Eaton Arrow Hart

Wallplate 1G Decorator Poly Mid WH

Eaton Decorator / GFCI wallplate, White, Decorator Cutout, Polycarbonate, Single- gang, Mid-size
Item #: 82994
CAT #: PJ26W
UPC: 032664751448
Company wide:
0 in stock
Eaton Arrow Hart

Range Receptacle, Heavy Duty, 30A, 125/250V, 3 Pole, 4 Wire, Black

Heavy Duty Flush Mount Range Receptacle, 30 Amp, 125/250 Volt, 3 Pole, 4 Wire, NEMA 14-30R, Black
Item #: 2244033
CAT #: AH1257BK-F
UPC: 032664006364
Company wide:
0 in stock
Eaton Arrow Hart

Wallplate 1G Duplex Poly Mid WH

Eaton Duplex receptacle wallplate, White, Duplex receptacle Cutout, Polycarbonate, Single- gang, Mid-size
Item #: 82951
CAT #: PJ8W
UPC: 032664751592
Company wide:
0 in stock
Eaton Arrow Hart

Switch Decorator SP 15A 120/277V WH

Eaton standard grade decorator switch, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, White, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 627590
Item #: 86430
CAT #: 7501W
UPC: 032664627590
Company wide:
0 in stock
Eaton Arrow Hart

Wlplt 2G Sgl Rec W/2.15"Hole Poly Mid WH

Eaton Power outlet and locking, White, 2.15" Hole Cutout, Polycarbonate, Two- gang, Mid-size
Item #: 335445
CAT #: PJ703W
UPC: 032664580482
Company wide:
0 in stock
Eaton Arrow Hart

Recp TR WR Duplex 15A 125V 2P3W Str WH

Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, White, Brass, Impact-resistant thermoplastic, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic
Item #: 323892
CAT #: TWR270W
UPC: 032664667121
Company wide:
0 in stock
Eaton Arrow Hart

Switch Decorator 3Way 15A 120/277V WH

Eaton standard grade decorator switch, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, White, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 627712
Item #: 109349
CAT #: 7503W
UPC: 032664627712
Company wide:
0 in stock
Eaton Arrow Hart

Recp TR Deco Duplex 15A 125V 2P3W WH

Eaton residential grade decorator duplex receptacle,#14-10 AWG,15A,Commercial,Residential,Flush,125V,Side and push,White,Brass,Impact-resistant thermoplastic face,PVC body,5-15R,Duplex,Screw,Thermoplastic,Core pack,Tamper-resistant
Item #: 105783
CAT #: TR1107W
UPC: 032664666445
Company wide:
0 in stock
Eaton Arrow Hart

Switch Toggle SP 15A 120V Grd WH

Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Side and push, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate
Item #: 91330
CAT #: 1301-7W
UPC: 032664750878
Company wide:
0 in stock
Eaton Arrow Hart

Range Receptacle, Heavy Duty, 50A, 125/250V, 3 Pole, 4 Wire, Black

Heavy Duty Flush Mount Range Receptacle, 50 Amp, 125/250 Volt, 3 Pole, 4 Wire, NEMA 14-30R, Black
Item #: 2245029
CAT #: AH1258BK-F
UPC: 032664006388
Company wide:
0 in stock
Eaton Arrow Hart

Wallplate 1G Blank Box Mount Poly Mid WH

Eaton Blank wallplate, White, Blank Cutout, Polycarbonate, Single- gang, Mid-size
Item #: 83009
CAT #: PJ13W
UPC: 032664751295
Company wide:
0 in stock
Eaton Arrow Hart

Wallplate 2G Decorator Poly Mid WH

Eaton Decorator / GFCI wallplate, White, Decorator Cutout, Polycarbonate, Two- gang, Mid-size
Item #: 107657
CAT #: PJ262W
UPC: 032664751394
Company wide:
0 in stock
Eaton Arrow Hart

Lampholdr Keyless Push/TopWire Plast WH

Eaton lampholder, Keyless switch, #14-10 AWG, Medium base, White, Two piece, Thermoset, 250V, 660W, Top and Push wiring 275807
Item #: 334365
CAT #: S768W-SP
UPC: 032664275807
Company wide:
0 in stock
Eaton Arrow Hart

15A Tamper/Weather-Resistant GFCI Receptacle, White

15 Amp Tamper/Weather-Resistant GFCI Receptacle, Self-Test, 125V, White
Item #: 2358864
CAT #: TWRGF15W
UPC: 032664013331
Company wide:
0 in stock
Page 1 of 99+
4,933 Items found