
Fluorescent Lampholder, Small Base, Snap-In w/o Post Mounted
Item #: 279571
Cat #: 13662-SNP
UPC: 078477323168
Documents & Guides
Fluorescent Lampholder, Dedicated T8, 16mm Lamp Center, Small Bi-Pin, Non-Shunted, Turn Type with Lamp Lock, 660W-600V. UL and CSA. Snap-In with No Post Mounted, Bottom Load, COF White, Packaged 1/Polybag, 5/Master Carton.
Sign In or Register to view pricing and more.
Philips Lighting
PL-C-26W/830/4P/ALTO-10PK Compact Fluorescent Lamp, 26W, PL-C, 3000K
Item #: 283352
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Fluorescent Lampholder, Dedicated T8, 16mm Lamp Center, Small Bi-Pin, Non-Shunted, Turn Type with Lamp Lock, 660W-600V. UL and CSA. Snap-In with No Post Mounted, Bottom Load, COF White, Packaged 1/Polybag, 5/Master Carton.
Fluorescent lampholder, dedicated T8, 16MM lamp center, small bi-pin, non-shunted, turn type with lamp lock, 660W-600V. UL and CSA. Snap-in with no post mounted. Bottom load. COF white. Packaged 1/polybag, 5/master carton.
Also known as: 078477323168, 13662-SNP
Specifications
Wattage: | 660 |
Color: | White |
Type: | Non-Shunted |
Light Technology: | Fluorescent |
Wattage: | 660 |
Type: | Non-Shunted |
Color: | White |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)