Electronic Ballast, CFL, 120-277V

Item #: 50877

Cat #: ICF2S26H1LDK

UPC: 781087117781

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Compact Fluorescent, Input Voltage: 120-277V, Programmed Start, SmartMate Series. For use with the following 4 Pin Lamp Types: (1 or 2) CFM26W/GX24Q, (1) CFM32W/GX24q, (1) CFM42W/GX24q, (1 or 2) CFQ26W/G24q, (2) CFS21W/GR10q or (2) FT24W/2G1

Overview

Electronic Ballast, Compact Fluorescent, Input Voltage: 120-277V, Programmed Start, SmartMate Series. For use with the following 4 Pin Lamp Types: (1 or 2) CFM26W/GX24Q, (1) CFM32W/GX24q, (1) CFM42W/GX24q, (1 or 2) CFQ26W/G24q, (2) CFS21W/GR10q or (2) FT24W/2G1
Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts’ energy efficient design, compact and lightweight housing, and user-friendly features make these ballasts an ideal choice for fixture manufacturers, retrofitters, and MRO replacement.
Also known as: 781087117781, ICF2S26H1LDK, Ebcf-127-120v-lpf, 18 w, ebcf127120vlpf, ebcf 127 120 vlpf, 26w ballast

Specifications

Wattage: 24, 42, 32, 26, 21
Shape: 2D (Double D), CFM (Linear/Spiral), CFQ (Quad Tube)
Type: Programmed Start, Electronic
Volts AC: 120, 277, 240
Light Technology: Fluorescent
Wattage: 24, 42, 32, 26, 21
Type: Programmed Start, Electronic
Light Technology: Fluorescent
Shape: 2D (Double D), CFM (Linear/Spiral), CFQ (Quad Tube)
Volts AC: 120, 277, 240

Customer Reviews

No reviews for this product
(0)