Contactor, Definite Purpose, 20A, 600VAC, 120VAC Coil, 1PH, 2P

Item #: 93709

Cat #: 8910DP12V02

UPC: 78590107329

Contactor, Definite Purpose, 20 Amp, 600 Volt AC, 120 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, Definite Purpose, 20 Amp, 600 Volt AC, 120 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts
Also known as: 78590107329, 8910DP12V02

Specifications

Volts AC Control: 120
Poles: 2
Mounting: Surface
Phase: 1
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Mounting: Surface
Amps: 20
Standards: California Proposition 65
Poles: 2
Phase: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)