This product may not be available in all locations.
2
more

Contactor, Definite Purpose, 30A, 600VAC, 24VAC Coil, 1PH, 2P
Item #: 30841
Cat #: 8910DPA32V14
UPC: 785901749820
Documents & Guides
Contactor, Definite Purpose, 30 Amp, 600 Volt AC, 24 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts
Sign In or Register to view pricing and more.
Overview
Contactor, Definite Purpose, 30 Amp, 600 Volt AC, 24 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts
8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This two pole definite purpose contactor has a full load rating of 30 ampere and a resistive rating of 40 amperes. It also has a 2 HP at 115 VAC single phase, 5 HP at 230 VAC single phase and 10 HP at 230 VAC three phase, 15 HP at 460 VAC three phase and 20 HP at 575 VAC three phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 24 VAC 50/60 Hz coil. The contactor has straight through wiring. Contactor is 3.75 inches by 2.37 inches and 3.00 tall. These contactors are UL component recognized and CSA certified.
Also known as: 785901749820, 8910DPA32V14
Specifications
Mounting: | Panel |
Poles: | 2 |
Volts AC Control: | 24 |
Phase: | 1 |
Amps: | 30 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Volts AC Control: | 24 |
Amps: | 30 |
Standards: | California Proposition 65 |
Poles: | 2 |
Phase: | 1 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)