Divided Entrance End Fitting / 4000 Series Raceway, Steel, Gray

Item #: 20424

Cat #: G4010DFO

UPC: 786776014778

Steel, Divided Entrance End Fitting, 4000 Series. Size: 6" Length, 4-3/4" Width, 2-3/4" Height. Includes: 3/4", 1", 1-1/4" Trade Size KOs, 1-1/4" Removable Divider. Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Steel, Divided Entrance End Fitting, 4000 Series. Size: 6" Length, 4-3/4" Width, 2-3/4" Height. Includes: 3/4", 1", 1-1/4" Trade Size KOs, 1-1/4" Removable Divider. Gray.
Full capacity entrance end fitting. Has concentric 3/4", 1", and 1 1/4" trade size KOs on end and bottom for feeding 4000 Series Raceway. Includes removable divider and 1 1/4" (32mm) bend radius control insert for UTP/STP and fiber cable installations.
Also known as: 786776014778, G4010DFO

Specifications

Width: 4 3/4 in
Length: 6 in
Color: Gray
Height: 2 3/4 in
Material: Steel
Width: 4 3/4 in
Color: Gray
Material: Steel
Length: 6 in
Height: 2 3/4 in

Customer Reviews

No reviews for this product
(0)