Cable Tie, Light Heavy, 14.5" Long, UV Rated Nylon, Black, 250/PK

Item #: 26068

Cat #: PLT4H-TL0

UPC: 074983539420

Documents & Guides
Cable Tie, Light-Heavy Cross Section, 14.5" Long, .300" Wide, .075" Thick, Straight Tip, Weather Resistant UV Rated Nylon, Black, Plenum Rated, 120lb Tensile Strength, 4" Max Bundle Diameter, 250/Pack
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Tie, Light-Heavy Cross Section, 14.5" Long, .300" Wide, .075" Thick, Straight Tip, Weather Resistant UV Rated Nylon, Black, Plenum Rated, 120lb Tensile Strength, 4" Max Bundle Diameter, 250/Pack
Pan-Ty locking tie, light-heavy cross section, 14.5" length, weather resistant nylon 6.6, black, bulk package.
Also known as: 074983539420, PLT4H-TL0

Specifications

Color: Black
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 14.500 in
Type: Weather Resistant
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Black
Weight Capacity: 120 lbs
Length: 14.500 in
Size: Light-Heavy
Product Thickness: 0.075 in
Width: 0.300 in
Material: Nylon
Type: Weather Resistant
Family / Style: Pan-Ty®

Customer Reviews

No reviews for this product
(0)