Limit Switch, 15A, 600VAC, 1NO/NC Contact, Top Roller Lever

Item #: 56714

Cat #: 9007AB21

UPC: 78590172271

Limit Switch, 15 Amp, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Contact, Top Roller Lever
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit Switch, 15 Amp, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Contact, Top Roller Lever
Also known as: 78590172271, 9007AB21

Specifications

Type: Top Roller Lever, Limit Switch, Precision
Poles: 2
Mounting: Surface
Amps: 15
Volts AC: 600
Standards: California Proposition 65
Type: Top Roller Lever, Limit Switch, Precision
Mounting: Surface
Volts AC: 600
Poles: 2
Amps: 15
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)