Disconnect Switch, HD, Fusible, 2P, 3 Wire, 400A, 600VAC, NEMA 12

Item #: 581480

Cat #: H265AWK

UPC: 785901259459

Disconnect Switch, Heavy Duty, Fusible, 2-Pole, 3 Wire, 400 Amp, 600 Volt AC, NEMA 12
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Heavy Duty, Fusible, 2-Pole, 3 Wire, 400 Amp, 600 Volt AC, NEMA 12
Also known as: 785901259459, H265AWK

Specifications

Poles: 2
Amps: 400
Volts DC: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Poles: 2
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 12
Amps: 400
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)