Transformer, 27KVA, 3PH, 230 Delta V, 230Y/133V, Drive Isolation

Item #: 1586992

Cat #: DTFA0274S

UPC: 047503090701

Documents & Guides
27KVA, 3-Phase, 230 Delta Primary Volts - 230Y/133 Secondary Volts. Drive Isolation Transformer, Encapsulated, NEMA Type 3R, HxWxD: 25.50 Inch x 24.39 Inch x 19.37 Inch, 60 Hz.
Sign In or Register to view pricing and more.

Overview

27KVA, 3-Phase, 230 Delta Primary Volts - 230Y/133 Secondary Volts. Drive Isolation Transformer, Encapsulated, NEMA Type 3R, HxWxD: 25.50 Inch x 24.39 Inch x 19.37 Inch, 60 Hz.
Also known as: 047503090701, DTFA0274S

Specifications

Volt Amps: 27kVA
Type: Drive Isolation Transformers
Primary Voltage: 230 Delta
Secondary Voltage: 133, 230Y
Volt Amps: 27kVA
Primary Voltage: 230 Delta
Type: Drive Isolation Transformers
Secondary Voltage: 133, 230Y

Customer Reviews

No reviews for this product
(0)