
Enclosure, Hinge Cover, NEMA 4X, 10" X 8" x 6", Gray, Fiberglass
Item #: 249833
Cat #: AM1086L
UPC: 085339910893
Enclosure, Hinge Cover, NEMA 4X, 10 Inch X 8 Inch x 6 Inch, Wall Mount, Gray, Fiberglass
Sign In or Register to view pricing and more.
Overview
Enclosure, Hinge Cover, NEMA 4X, 10 Inch X 8 Inch x 6 Inch, Wall Mount, Gray, Fiberglass
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339910893, AM1086L
Specifications
Depth: | 6 in |
Color: | Gray |
Width: | 8 in |
Material: | Fiberglass |
Height: | 10 in |
Mounting: | Wall |
IP/NEMA Rating: | NEMA 4X |
Depth: | 6 in |
Width: | 8 in |
Height: | 10 in |
IP/NEMA Rating: | NEMA 4X |
Color: | Gray |
Material: | Fiberglass |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)