Wireway 90° Elbow, Type 1, Lay-In, Outside Opening, 6" x 6", Gray

Item #: 6248

Cat #: F6690EOUT

UPC: 783510131531

Documents & Guides
Wireway 90° Elbow, NEMA Type 1, Lay-In, Outside Opening, Steel, Gray, Size: 6" x 6"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway 90° Elbow, NEMA Type 1, Lay-In, Outside Opening, Steel, Gray, Size: 6" x 6"
The nVent HOFFMAN HOFF6690EOUT is for continuous run with 90-degree turns. Top and inside covers removable.
Also known as: 783510131531, F6690EOUT

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)