Aluminum enclosure back panel

Item #: 871405

Cat #: PLA108

UPC: 085339993803

Documents & Guides
Back Panel For Amp1086, Material: Aluminum, Size: 8.75" X 6.88" X .10" Color: silver - Aluminum Mounting: 4 Screws
Sign In or Register to view pricing and more.

No associated products found.

Overview

Back Panel For Amp1086, Material: Aluminum, Size: 8.75" X 6.88" X .10" Color: silver - Aluminum Mounting: 4 Screws
Enclosure back panel accessory for mounting electrical/electronic devices securely down inside 
Also known as: 085339993803, PLA108

Specifications

Height: 8.750 in
Width: 6.880 in
Depth: 0.100 in
Material: Aluminum
Height: 8.750 in
Depth: 0.100 in
Width: 6.880 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)