
Enclosure, Wall Mount, Type 4X, Hinged Cover, 24 x 24 x 10"
Item #: 119888
Cat #: AM24240RL
UPC: 085339924296
Sign In or Register to view pricing and more.
No associated products found.
Overview
Enclosure, Wall Mount, Type 4X, Hinged, Solid Cover, Quick Release, 24 x 24 x 10 Inch, Fiberglass
Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339924296, AM24240RL
Specifications
Depth: | 10 in |
Width: | 24 in |
Mounting: | Surface |
Height: | 24 in |
Color: | Gray |
Material: | Fiberglass |
IP/NEMA Rating: | NEMA 4X |
Depth: | 10 in |
Mounting: | Surface |
Color: | Gray |
IP/NEMA Rating: | NEMA 4X |
Width: | 24 in |
Height: | 24 in |
Material: | Fiberglass |
Customer Reviews
No reviews for this product
(0)