30W BR30 LED Lamp, 50K

Item #: 1865743

Cat #: LED-8054E50-G2

UPC: 844006048846

LED Lamp, 30W replaces up to 150W BR30 Incandescent, 120-277V, 140° beam angle, Rated for damp locations and in open fixtures only, Base: E26 Medium Base, Lumens: 3000, CRI: 80+, Color Temperature: 5000K
Sign In or Register to view pricing and more.

Light Efficient Design
LED-8054E35-G2 30W BR30 LED Lamp, 35K
Item #: 1723773
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Light Efficient Design
LED-8054E40-G2 4" LED Retrofit Downlight
Item #: 1723776
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

LED Lamp, 30W replaces up to 150W BR30 Incandescent, 120-277V, 140° beam angle, Rated for damp locations and in open fixtures only, Base: E26 Medium Base, Lumens: 3000, CRI: 80+, Color Temperature: 5000K
Light Efficient Design’s Recessed / PAR LED retrofits have been designed specifically for use in recessed can and flood fixtures. Our innovative designs deliver unsurpassed lumen output and are easy to install. Save up to 80% in energy and labor over existing HID technology. Advanced Active Cooling technology delivers consistently higher LED efficacy and longer life when placed within enclosed fixtures.
Also known as: 844006048846, LED-8054E50-G2

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Shape: BR30 (Bulged Reflector)
Wattage: 30
Color Rendering Index (CRI): 80
Lumens: 3000
Dimmable: No
Volts AC Range: 120 - 277
Angle: 140°
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 80
Dimmable: No
Angle: 140°
Color Temperature: 5000 (Bright White)
Wattage: 30
Lumens: 3000
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)