4" LED Retrofit Downlight

Item #: 1723776

Cat #: LED-8054E40-G2

UPC: 844006048839

4" LED Retrofit Downlight, 30 Watt, 3000 Lumens, Color Temperature: 4000K, E26 Base
Sign In or Register to view pricing and more.

Overview

4" LED Retrofit Downlight, 30 Watt, 3000 Lumens, Color Temperature: 4000K, E26 Base
Light Efficient Design’s Recessed / PAR LED retrofits have been designed specifically for use in recessed can and flood fixtures. Our innovative designs deliver unsurpassed lumen output and are easy to install. Save up to 80% in energy and labor over existing HID technology. Advanced Active Cooling technology delivers consistently higher LED efficacy and longer life when placed within enclosed fixtures.
Also known as: 844006048839, LED-8054E40-G2

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 30
Lumens: 3000
Light Technology: LED
Base: Medium Screw (E26)
Wattage: 30
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 3000

Customer Reviews

No reviews for this product
(0)