30W BR30 LED Lamp, 35K

Item #: 1723773

Cat #: LED-8054E35-G2

UPC: 844006048822

LED Recessed Can Retrofit Lamp, 30 Watt, 2500 Lumen, 3500K, BR30, 120-277 Volt, E26 Medium Screw Base, Replaces 150W BR30 Incandescent
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Recessed Can Retrofit Lamp, 30 Watt, 2500 Lumen, 3500K, BR30, 120-277 Volt, E26 Medium Screw Base, Replaces 150W BR30 Incandescent
Light Efficient Design’s Recessed / PAR LED retrofits have been designed specifically for use in recessed can and flood fixtures. Our innovative designs deliver unsurpassed lumen output and are easy to install. Save up to 80% in energy and labor over existing HID technology. Advanced Active Cooling technology delivers consistently higher LED efficacy and longer life when placed within enclosed fixtures.
Also known as: 844006048822, LED-8054E35-G2

Specifications

Base: Medium Screw (E26)
Lumens: 2500
Shape: BR30 (Bulged Reflector)
Wattage: 30
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Temperature: 3500 (Neutral White)
Dimmable: No
Lumens: 2500
Wattage: 30
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)