
12 AWG THW-2 Stranded Copper, White, 500'
Item #: 1447292
Cat #: THW12WE500
UPC:
Documents & Guides
12 AWG THW-2 Stranded Copper, 600 Volts, White, 500 Foot
Sign In or Register to view pricing and more.
Overview
12 AWG THW-2 Stranded Copper, 600 Volts, White, 500 Foot
Suitable for use in conduit or other recognized raceways for services, feeders, and branch circuit wiring. Applications include general purpose grounding for power and distribution circuits in residential, industrial, and commercial buildings
Also known as: THW12WE500
Specifications
Length: | 500 ft |
Gauge: | 12 AWG |
Material: | Copper |
Color: | White |
Volts AC: | 600 |
Stranding: | Stranded |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 12 AWG |
Color: | White |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)