This product has been discontinued.
3
more

Digital Multimeter, Auto-Ranging, 1000V
Item #: 924589
Cat #: MM700
UPC: 092644690235
Documents & Guides
True RMS Multimeter, Digital, CAT IV Safety Rating, Maximum Rating: 1000V AC/DC, 10A DC current and 40MO resistance plus temperature, capacitance, frequency, duty-cycle, diodes and continuity, Features: AC/DC Voltage, Resistance, Includes: Carrying Pouch, Test Leads, Alligator Clips, Thermocouple with Adapter and Batteries
Sign In or Register to view pricing and more.
No associated products found.
Overview
True RMS Multimeter, Digital, CAT IV Safety Rating, Maximum Rating: 1000V AC/DC, 10A DC current and 40MO resistance plus temperature, capacitance, frequency, duty-cycle, diodes and continuity, Features: AC/DC Voltage, Resistance, Includes: Carrying Pouch, Test Leads, Alligator Clips, Thermocouple with Adapter and Batteries
Klein Tools MM700 is an automatically ranging true root mean squared (TRMS) digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.
Also known as: 092644690235, MM700
Specifications
Volts AC: | 1000 |
Volts DC: | 1000 |
Type: | Multimeter |
Standards: | California Proposition 65 |
Volts AC: | 1000 |
Type: | Multimeter |
Volts DC: | 1000 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)