Journeyman, High Leverage Cable Cutter, 9-1/2"

Item #: 46665

Cat #: J63050

UPC: 092644721137

9-1/2" Journeyman High-Leverage Cable Cutter, Capacity: 4/0 Aluminum, 2/0 Soft Copper, 100-pair 24 AWG Communications Wire
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

9-1/2" Journeyman High-Leverage Cable Cutter, Capacity: 4/0 Aluminum, 2/0 Soft Copper, 100-pair 24 AWG Communications Wire
Cut aluminum, copper and communications cable with the Klein Tools Journeyman™ Cable Cutter. Cable-gripping shear-type jaws provide exceptional cutting capability. Through-hardened, not case-hardened, cutting surfaces are longer-lasting.
Also known as: 092644721137, J63050, round overs , eaglebeaks, Loppers, Clot snips, Banana cutters, Lobbers

Specifications

Color: Red/Black
Type: Cable Cutter
Length: 9 1/2 in
Standards: California Proposition 65
Color: Red/Black
Length: 9 1/2 in
Type: Cable Cutter
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)