Junction Box, 6 x 6 x 4", NEMA 4X, PVC

Item #: 199842

Cat #: 5133710

UPC: 088700568563

Documents & Guides
Junction Box, 6 x 6 x 4 Inch, NEMA 4X, PVC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, 6 x 6 x 4 Inch, NEMA 4X, PVC
Also known as: 088700568563, 5133710

Specifications

Depth: 6 in
Height: 4 in
Material: PVC
Width: 6 in
Depth: 6 in
Material: PVC
Height: 4 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)