
LED Jr. LED Flashlight
Item #: 141068
Cat #: 71500
UPC: 080926715004
Documents & Guides
Flashlight, Jr. LED, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 6.5", Diameter: 1", Weight: 4.1 oz, Lamp Life: 50 000 Hours, Light Output: 85 Lumens, Run Time: 4 Hours, Power Requirements: (2) AA
Sign In or Register to view pricing and more.
Overview
Flashlight, Jr. LED, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 6.5", Diameter: 1", Weight: 4.1 oz, Lamp Life: 50 000 Hours, Light Output: 85 Lumens, Run Time: 4 Hours, Power Requirements: (2) AA
Don't let the name "Junior" fool you. The Streamlight Jr.® LED may be lightweight and compact, but the light it produces is anything but small – now shining brighter at 140 lumens. It features dual fuel capability using affordable, easy-to-find "AA" alkaline batteries; also accepts AA lithium batteries for longer run time.
Also known as: 080926715004, 71500
Specifications
Lumens: | 85 |
Type: | LED, Flashlight |
Length: | 6.500 in |
Lumens: | 85 |
Length: | 6.500 in |
Type: | LED, Flashlight |
Customer Reviews
No reviews for this product
(0)