15 Amp, 125 Volt, NEMA 5-15P

Item #: 81873

Cat #: 5266

UPC: 786788701062

Documents & Guides
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding - Black-White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding - Black-White.
WOODHEAD® TOUGH NYLON SAFEWAY® AND SUPER-SAFEWAY™ RUBBERIZED WIRING DEVICES ARE DESIGNED FOR USE IN RUGGED INDUSTRIAL ENVIRONMENTS Woodhead Super-Safeway products are heavy-duty industrial-wiring devices designed for abusive conditions and dependable performance for applications that demand the unmatcheddurability that rubber exclusively delivers. These rubberized industrial devices are the onlywiring devices made of NEo¯TEX® Paracril OZO rubber, a rubber construction that yieldsultimate performance within a wide temperature range, around many oils and chemicals andabrasive conditions.
Also known as: 786788701062, 5266

Specifications

NEMA Configuration: 5-15P
Type: Grounding, NO, Industrial Grade, Plug
Gender: Male
Volts AC: 120
Color: Black/White
Amps: 15
NEMA Configuration: 5-15P
Gender: Male
Color: Black/White
Type: Grounding, NO, Industrial Grade, Plug
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)