This product has been discontinued.

Lithium Battery, AA, 1.5 Volt, 3000 mAh
Item #: 117163
Cat #: L91BP-2
UPC: 039800034083
Documents & Guides
(2) 1.5V, Lithium, AA, Battery, Lithium-Iron Disulfide. Average Capacity: 3,000 mAh at 25 mA.
Sign In or Register to view pricing and more.
No associated products found.
Overview
(2) 1.5V, Lithium, AA, Battery, Lithium-Iron Disulfide. Average Capacity: 3,000 mAh at 25 mA.
All Energizer products are designed to meet or exceed the requirements of various national and international regulations. Energizer products are routinely reviewed against applicable international regulations both internally and independently.
Also known as: 039800034083, L91BP-2
Specifications
Type: | Lithium, AA, Cylindrical |
Volts DC: | 1.500 |
Type: | Lithium, AA, Cylindrical |
Volts DC: | 1.500 |
Customer Reviews
No reviews for this product
(0)