This product has been discontinued.

In-Line Fan Kit, 6", 250 CFM
Item #: 46244
Cat #: ILFK250
UPC: 784891206603
Documents & Guides
6" In-Line Fan Kit, Energy Star Qualified, Includes: Fan, Grille, Damper, Duct Clamps.
Sign In or Register to view pricing and more.
No associated products found.
Overview
6" In-Line Fan Kit, Energy Star Qualified, Includes: Fan, Grille, Damper, Duct Clamps.
Also known as: 784891206603, ILFK250
Specifications
CFM: | 250 |
Color: | White |
Diameter: | 6 in |
CFM: | 250 |
Diameter: | 6 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)