
Switch/Outlet Box, 3-Gang, Depth: 3", Nail-On, Non-Metallic
Item #: 14048
Cat #: 3303-NK
UPC: 085339152019
3-Gang, Nail-On, Switch/Outlet Box with Speed Clamps, Thermoset Fiberglass, Depth: 3 9/16". Cubic Inches: 56.5".
Sign In or Register to view pricing and more.
Overview
3-Gang, Nail-On, Switch/Outlet Box with Speed Clamps, Thermoset Fiberglass, Depth: 3 9/16". Cubic Inches: 56.5".
Machine tapped device holes, slot provision for low voltage divider, offset gauge marks, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339152019, 3303-NK
Specifications
Gangs: | 3 |
Mounting: | Clamp, Nail On |
Height: | 3 3/4 in |
Material: | Fiberglass |
Width: | 5 11/16 in |
Depth: | 3 9/16 in |
Cubic Inches: | 56.500 in³ |
Gangs: | 3 |
Height: | 3 3/4 in |
Width: | 5 11/16 in |
Cubic Inches: | 56.500 in³ |
Mounting: | Clamp, Nail On |
Material: | Fiberglass |
Depth: | 3 9/16 in |
Customer Reviews
No reviews for this product
(0)