4" Round Fan/Fixture Box, Depth: 2-7/16", Non-Metallic

Item #: 221885

Cat #: 9351-NKFRV

UPC: 085339658108

4 Inch Round Fan/Fixture Box, Depth: 2-7/16 Inch, Side Nail Mount, Cubic Inches: 22.5, Fixture Rating: 50 Pound, Fan Rating: 35 Pound, Vapor Seal, Thermoset-Fiberglass
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Inch Round Fan/Fixture Box, Depth: 2-7/16 Inch, Side Nail Mount, Cubic Inches: 22.5, Fixture Rating: 50 Pound, Fan Rating: 35 Pound, Vapor Seal, Thermoset-Fiberglass
Polyurethane flange for single drywall offset, machine tapped fixture holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed “K” Clamps factory installed
Also known as: 085339658108, 9351-NKFRV

Specifications

Depth: 2 3/8 in
Material: Fiberglass
Mounting: Nail On
Cubic Inches: 22.500 in³
Depth: 2 3/8 in
Mounting: Nail On
Material: Fiberglass
Cubic Inches: 22.500 in³

Customer Reviews

No reviews for this product
(0)