Switch/Outlet Box, 2-Gang, Depth: 3", Nail-On, Non-Metallic

Item #: 13646

Cat #: 2300-NK

UPC: 085339121275

Switch/Outlet Box, 2-Gang, Nail-On, Depth 3 Inch, Thermoset Fiberglass
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch/Outlet Box, 2-Gang, Nail-On, Depth 3 Inch, Thermoset Fiberglass
Machine tapped device holes, offset gauge marks, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339121275, 2300-NK

Specifications

Depth: 3 in
Gangs: 2
Mounting: Clamp, Nail On
Height: 3 3/4 in
Width: 4 in
Material: Fiberglass
Cubic Inches: 32.500 in³
Depth: 3 in
Mounting: Clamp, Nail On
Width: 4 in
Cubic Inches: 32.500 in³
Gangs: 2
Height: 3 3/4 in
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)