
Single-Pole Locking Switch, 15A, 120/277V, Ivory, Industrial Grade
Item #: 110335
Cat #: 1201-2IL
UPC: 078477358214
Documents & Guides
15 Amp, 120/277 Volt, Toggle Locking Single-Pole AC Quiet Switch, Extra Heavy-Duty Specification Grade, Industrial Grade, Self Grounding, Back & Side Wired - Ivory.
Sign In or Register to view pricing and more.
Overview
15 Amp, 120/277 Volt, Toggle Locking Single-Pole AC Quiet Switch, Extra Heavy-Duty Specification Grade, Industrial Grade, Self Grounding, Back & Side Wired - Ivory.
15 Amp, 120/277 Volt, Toggle Locking Single-Pole AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Ivory
Also known as: 078477358214, 1201-2IL
Specifications
Type: | Toggle Switch, Industrial Grade, Locking Switch, Self-Grounding |
Volts AC: | 120, 277 |
Poles: | 1 |
Amps: | 15 |
Color: | Ivory |
Type: | Toggle Switch, Industrial Grade, Locking Switch, Self-Grounding |
Poles: | 1 |
Color: | Ivory |
Volts AC: | 120, 277 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)