Toggle Switch Wallplate, 2-Gang, Thermoset, Ivory

Item #: 29440

Cat #: 86009

UPC: 078477151235

Documents & Guides
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Ivory.
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Ivory.
Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.
Also known as: 078477151235, 86009, P11

Specifications

Type: Toggle Switch, Standard
Gangs: 2
Mounting: Device
Size: Standard
Material: Plastic
Color: Ivory
Type: Toggle Switch, Standard
Mounting: Device
Material: Plastic
Gangs: 2
Size: Standard
Color: Ivory

Customer Reviews

No reviews for this product
(0)