Finger Guard For Compact Axial Fan, Diameter: 2", Steel/Chrome

Item #: 171146

Cat #: AGARD2

UPC: 783510173982

Documents & Guides
Finger Guard For Compact Axial Fan, Diameter: 2 Inch, Material/Finish: Steel/Chrome, For Use With Hoffman Fan Models: A2AXFN24
Sign In or Register to view pricing and more.

No associated products found.

Overview

Finger Guard For Compact Axial Fan, Diameter: 2 Inch, Material/Finish: Steel/Chrome, For Use With Hoffman Fan Models: A2AXFN24
Partnered with Compact Axial Fans, use replacement finger guards for added safety
Also known as: 783510173982, AGARD2

Specifications

Material: Chrome, Steel
Diameter: 2 in
Width: 2.360 in
Material: Chrome, Steel
Width: 2.360 in
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)