
Toggle Switch Wallplate, 1-Gang, Thermoset, Ivory
Item #: 24752
Cat #: 86001
UPC: 078477086902
Documents & Guides
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Ivory.
Sign In or Register to view pricing and more.
Overview
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Ivory.
Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.
Also known as: 078477086902, 86001
Specifications
Type: | Toggle Switch, Standard |
Mounting: | Device |
Size: | Standard |
Material: | Plastic |
Gangs: | 1 |
Color: | Ivory |
Type: | Toggle Switch, Standard |
Size: | Standard |
Gangs: | 1 |
Mounting: | Device |
Material: | Plastic |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)