LED 3' Strip Fixture, 26W, 4000K, 3000 Lumen, 120-277V

Item #: 1088425

Cat #: FSS330L840-UNV-DIM

UPC: 784197245375

Documents & Guides
FluxStream LED 3 Foot Strip Fixture, 26 Watt, 4000K, 3000 Lumen, 120-277 Volt, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

FluxStream LED 3 Foot Strip Fixture, 26 Watt, 4000K, 3000 Lumen, 120-277 Volt, 0-10V Dimming
Also known as: 784197245375, FSS330L840-UNV-DIM

Specifications

Type: Strip Fixture, 0-10V Dimming
Wattage: 26
Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Strip Fixture, 0-10V Dimming
Color Temperature: 4000 (Cool White)
Dimmable: Yes
Wattage: 26
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)