20A Residential Grade Single Receptacle, 5-20R, Ivory

Item #: 106673

Cat #: RR201I

UPC: 883778100260

Documents & Guides
TradeSelect, Residential Grade, Single, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Self Grounding, Ivory
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Sign In or Register to view pricing and more.

Hubbell-Wiring Kellems
HBL5361I Single Receptacle, 20A, 125V, 5-20R, Ivory
Item #: 25916
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Sign In or Register to view pricing and more.

Overview

TradeSelect, Residential Grade, Single, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Self Grounding, Ivory
The Hubbell HUBRR201I receptacle features a smooth indented face appearance, multiple-drive Slot/Phillips/Robertson head screws and a tough thermoplastic ultrasonically welded cover and base.
Also known as: 883778100260, RR201I

Specifications

Type: Receptacle, Industrial Grade, Single Receptacle, Self-Grounding
Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Type: Receptacle, Industrial Grade, Single Receptacle, Self-Grounding
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)